Shop HAYWARD FLOW CONTROL

Manual 3-Way Ball Valve, 3/4", PVC

  • Mfr # TW1075ST
  • Zoro # G807964007

product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW1075ST
Zoro #
G807964007
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
7.5 in
Outlet Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Handle Height
2.97 in
Outlet Connection Size - Side 2
3/4 in
Inlet Connection Height
4.6 in
Handle Length
3.5 in
Connection Size - Side 1
3/4 in
Inlet Connection Size
3/4 in
Wire Rope Length
7.5 in
Length
7.5 in

Details

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket x Thread
Item
Manual Three-Way Ball Valve
Handle Material
PVC
Compliance
ANSI, ASTM D1784
Seal Material
FKM
Body Material
PVC
Handle Type
Tee
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Standards
ASTM D1784
Seat Material
PTFE
Max. Pressure
150 PSI
Stem Type
Blowout Resistant
Stem Material
PVC
Color - Valve Handle
Orange
Flow Pattern
T Flow
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
34 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Non-Vented
Vacuum Service Rating
Not Rated
Outlet Connection Type - Side 2
True-Union Socket/True-Union NPT
Outlet Connection Gender - Side 2
Female
Handle - Locking
Non-Locking
Outlet Connection Type - Side 1
True-Union Socket/True-Union NPT
Included Mounting
Actuator Mounting Pad
Operating Temperature - Maximum
70 Degrees F
Outlet Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
7
Inlet Connection Entry
Side
Valve Series
TW
Connection Type - Side 1
True-Union Socket/True-Union NPT
Connection Gender - Side 1
Female
Manufacturer Warranty
3 yr
Inlet Connection Type
True-Union Socket/True-Union NPT
Maximum Pressure - Operating
150 psi
Valve Construction
Three-Piece
Inlet Connection Gender
Female

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 3/4 in, Inlet Connection Size 3/4 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket/True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/4 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.