Shop HAYWARD FLOW CONTROL

Manual 3-Way Ball Valve, 2 1/2", CPVC

  • Mfr # TW2250T
  • Zoro # G807964038

product price: 
$
1,561.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW2250T
Zoro #
G807964038
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in
Overall Length
15.92 in
Nominal Valve Size
2 1/2 in
Inlet Connection Height
8.68 in
Outlet Connection Size - Side 2
2 1/2 in
Outlet Connection Size - Side 1
2 1/2 in
Handle Length
10.5 in
Handle Height
7.02 in
Connection Size - Side 1
2 1/2 in
Inlet Connection Size
2 1/2 in
Wire Rope Length
15.92 in
Length
15.92 in

Details

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Threaded
Item
Manual Three-Way Ball Valve
Stem Type
Blowout Resistant
Max. Pressure
150 PSI
Handle Material
PVC
Seal Material
FKM
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Seat Material
PTFE
Stem Material
CPVC
Body Material
CPVC
Compliance
ANSI, ASTM D1784
Handle Type
Tee
Standards
ASTM D1784
Maximum Pressure - Steam
Not Rated
Flow Pattern
T Flow
Operating Temperature - Maximum
70 Degrees F
Vented Ball Valve
Non-Vented
Included Mounting
Actuator Mounting Pad
Outlet Connection Type - Side 1
True-Union NPT
3-A Standard Compliance
Not Rated
Outlet Connection Gender - Side 2
Female
Inlet Connection Entry
Side
Coefficient of Volume (Cv)
190
Handle - Locking
Non-Locking
Outlet Connection Type - Side 2
True-Union NPT
Maximum Pressure - Combustible Gas
Not Rated
Vacuum Service Rating
Not Rated
Outlet Connection Gender - Side 1
Female
Color - Valve Handle
Orange
Operating Temperature - Minimum
34 Degrees F
Valve Series
TW
Connection Type - Side 1
True-Union NPT
Connection Gender - Side 1
Female
Inlet Connection Gender
Female
Valve Construction
Three-Piece
Inlet Connection Type
True-Union NPT
Maximum Pressure - Operating
150 psi
Manufacturer Warranty
3 yr

Description

Manual Three-Way Ball Valve, Body Material CPVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 2 1/2 in, Inlet Connection Size 2 1/2 in, Inlet Connection Gender Female, Inlet Connection Type True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 1/2 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.