Actuated PVC TBH Ball Valve w/FPM Seals

  • Mfr # HRSTBH120STV

  • Zoro # G807967336


product price:  $1,169.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Body Material
PVC
Seat Material
PTFE
Overall Length
7.99 in
Stem Type
Blowout Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HRSTBH120STV
Zoro #
G807967336
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
7.99 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in

Details

Body Material
PVC
Seat Material
PTFE
Stem Type
Blowout Resistant
Port
Full
Temp. Range
-22 Degrees to 158 Degrees F
Mount
Integral
Stem Material
PVC
Standards
ASTM D1784, CSA, NSF 372
Connection Type
Socket x Thread
Ball Material
PVC
Body Seal Material
FPM
Item
Electrically Actuated Two-Way Ball Valve
Voltage
120V AC
Max. Pressure
250 psi
Seal Material
FKM
Ball Port Style
Full Port
Connection Type - Side 2
True-Union Socket/True-Union NPT
Coefficient of Volume (Cv)
8
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection
Valve Construction
Three-Piece
Operating Temperature - Minimum
34 Degrees F
Connection Gender - Side 1
Female
NEMA Enclosure Rating
4, 4X
Maximum Pressure - Operating
250 psi
Valve Body Style
Straight
Manufacturer Warranty
3 yr
3-A Standard Compliance
Not Rated
Connection Type - Side 1
True-Union Socket/True-Union NPT
Operating Temperature - Maximum
140 Degrees F
For Media
Corrosive Chemicals, Water
IP Rating
IP67
Connection Gender - Side 2
Female
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Ways
2-Way
Actuator Series
HRS
Maximum Pressure - Combustible Gas
Not Rated
Fail Safe Position
Fail Last
Actuator Duty Cycle
25 %
Actuator Operation
90 Degrees
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Motor Type
Reversing
Actuator Cycle Time - 90 Degrees
9 sec
Valve Series
TBH

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 2 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection, Connection Gender - Side 1 Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.