Track, 12.63 in L, 0.625 in W, 0.25 inH
- Mfr # T2SS12635
- Zoro # G808061798
product price:Â
$
58.15
/ea
Key Features
Agency Compliance
AISI
Mounting Hole from Shaft End
0.315 in
Mounting Hole Center to Center
3 in
Rail Material
Stainless Steel
For Use With
DualVee Guide Wheels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2SS12635
- Zoro #
- G808061798
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Hole Size
- 0.203 in
- Size
- 2
- Overall Height
- 0.25 in
- Overall Width
- 0.625 in
- Overall Length
- 12.63 in
- Undercut Depth
- 0.094 in
- Manufacturer Size
- 2
- Wire Rope Length
- 12.63 in
- Length
- 12.63 in
Details
- Item
- Track
- Agency Compliance
- AISI
- Mounting Hole from Shaft End
- 0.315 in
- Mounting Hole Center to Center
- 3 in
- Rail Material
- Stainless Steel
- For Use With
- DualVee Guide Wheels
- Rail Finish
- Hardened Steel
- System of Measurement
- Inch
- Series
- DualVee
- Number of Mounting Holes
- 5
- Mounting Hole Center to Shaft End
- 0.315 in
- Rail Type
- Slide
- Edge Angle
- 90 Degrees
- Standards
- AISI
- Compatible Product Type
- DualVee Guide Wheels
Description
Track, Overall Length 12.63 in, Overall Width 0.625 in, Overall Height 0.25 in, Rail Material Stainless Steel, Manufacturer Size 2, Number of Mounting Holes 5, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 3 in, Mounting Hole Center to Shaft End 0.315 in, Series DualVee, Mounting Hole Size 0.203 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.