Colorless Polyester Film Stock 5 ft. L x 36" W x 0.007" Thick

  • Mfr # BULK-PF-PET-39

  • Zoro # G8080738


product price:  $16.59
/ea

Key Features

Plastic Material
Polyester
Plastic Thickness
0.007"
Plastic Width
36"
Plastic Length
5 ft.
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PF-PET-39
Zoro #
G8080738
UPC #
193005408725
Country of Origin
China

Dimensions

Plastic Thickness
0.007"
Plastic Width
36"
Plastic Length
5 ft.
Thickness
0.007"
Width
36"
Length
60"
Nominal Size
36 in W x 60 in L

Details

Item
Film Stock
Plastic Material
Polyester
Plastic Color
Clear
Max. Temp. (F)
300 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
Colorless
Material Type
Standard
Operating Temp. Range
-50 Degrees to 300 Degrees F
Tensile Strength
8,900 psi
Material
Polyester
UV Resistant
No
Plastic Density
0.05 lb/cu in
Backing Type
No Backing
Grade
Standard
Minimum Temperature
-50 Degrees F
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell R125
Impact Strength Rating
Poor
Wear Factor
Fair
Plastic Clarity
Clear
Shape
Rectangle
Temperature Range
-50 Degrees to 300 Degrees F
Machinability
70 %
Water Absorption Rating
Good
Friction Rating
Very Slippery
Maximum Temperature
300 Degrees F
Friction Coefficient
Not Rated
Standards
Not Rated
Impact Strength
Not Rated
Water Absorption
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Rockwell Hardness
125 HRR
Elongation
100 %
Weight
0.76 lb
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Product Type
Plastic Film
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
100 Shore D
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant

Description

Polyester Sheet, Polyester, Grade Standard, Plastic Length 5 ft, Plastic Width 3 ft, Plastic Thickness 7 mil, Colorless, Plastic Clarity Clear, Tensile Strength 8,900 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -50 Degrees to 300 Degrees F, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.