Frosted Cast Acrylic Sheet Stock 48" L x 24" W x 1/8" Thick

  • Mfr # PS-CACT-43

  • Zoro # G8082025


product price:  $65.95
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Frosted
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACT-43
Zoro #
G8082025
UPC #
193005443603
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
48"
Length
48"
Width
24"
Thickness
0.125"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Frosted
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Frosted
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Material
Acrylic
Backing Type
No Backing
Water Absorption Rating
Poor
Maximum Temperature
190 Degrees F
Water Absorption
0.4 %
Minimum Temperature
40 Degrees F
Plastic Thickness Tolerance
+0.003/-0.014 in
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Fair
Plastic Density
0.043 lb/cu in
Temperature Range
40 Degrees to 190 Degrees F
Shape
Rectangle
Machinability
Not Rated
Plastic Hardness Rating
Hard
Friction Coefficient
0.8
Tensile Strength Rating
Good
Plastic Clarity
Translucent
Plastic Hardness
Rockwell M95
Grade
Standard
UV Resistant
Yes
Impact Strength Rating
Poor
Weight
6.19 lb
Wear Factor
Fair
Standards
Not Rated
Shore Hardness
98 Shore D
Wear Rate
Not Rated
Product Type
Plastic Sheet
Light Transmission
60.2 %
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
95 HRM
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Fabrication
Cast
Product Form
Sheet
Elongation
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, Frosted, Plastic Clarity Translucent, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.