Pipe Repair Clamp, 13/16"MaxOD, Full Cov
Mfr # 24400008403000
Zoro # G808231658
product price:Â $55.89
/eaKey Features
Gasket Material
Nitrile Rubber
Bolt Material
Steel
Outlet Connection
No
Number of Bolts
1
Gasket Coverage
Full Coverage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24400008403000
Zoro #
G808231658
UPC #
-
Country of Origin
United States
Dimensions
For Maximum Copper Tube Size
1/2 in
For Pipe Size
1/2 in
For Minimum Outside Diameter
13/16 in
For Maximum Outside Diameter
13/16 in
Overall Length
3 in
Details
Gasket Material
Nitrile Rubber
Item
Pipe Repair Clamps
Bolt Material
Steel
Outlet Connection
No
Number of Bolts
1
Gasket Coverage
Full Coverage
Minimum Operating Temperature
-20 Degrees F
Nut Material
304 Stainless Steel
For Fluid Type
Acids, Alkalies, Hydrocarbon Fluids, Natural Gas, Resist Oil, Water
Lug Material
Iron
Features
Maximum Operating Pressure
150 psi
For Material Type
Carbon Steel, Polyethylene, Stainless Steel
Maximum Vacuum Pressure
10 psi
Maximum Operating Temperature
180 Degrees F
Clamp Material Grade
304
Clamp Material
304 Stainless Steel
Description
Pipe Repair Clamps, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 1/2 in, For Maximum Outside Diameter 13/16 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 13/16 in, For Pipe Size 1/2 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 1, Outlet Connection Type Not Applicable, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.