Absorbent Roll, 23.7 gal, Universal, Maintenance, Gray/Black, Polypropylene (Discontinued)
- Mfr # MAT158
- Zoro # G8082435
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAT158
Zoro #
G8082435
UPC #
-
Country of Origin
United States
Dimensions
Length
150 ft
Width
16"
Details
Item
Absorbent Roll
Volume Absorbed per Pkg.
23.7 gal
Material
Polypropylene
Color
Gray/Black
Perforations
Every 10" Lengthwise
Fluids Absorbed
Universal, Maintenance
Volume Absorbed Per Pkg.
23.7 gal.
Absorbency Weight
Heavy
Description
Fluids Absorbed Universal, Maintenance, Volume Absorbed per Pkg. 23.7 gal, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.