Vibration-Isolating Mount, 20 mm H

  • Mfr # 352-20-20-M6-E-55

  • Zoro # G808258211


product price:  $1.69
/ea
Sold in multiples of 6 for $10.14

Key Features

Height
0.79 in
Thread Size
M6
Mounting
Conveyor
Resistant To
Abrasion; Wear
Stud or Tap Material
Zinc-Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-20-20-M6-E-55
Zoro #
G808258211
UPC #
664423444461
Country of Origin
Hungary

Dimensions

Height
0.79 in
Thread Size
M6
Overall Diameter
20 mm
Tap Depth
6 mm
Overall Height
20 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Stud or Tap Material
Zinc-Plated Steel
Maximum Load Downward Compression
82 lbf
Isolator Material
Natural Rubber
Vibration Isolator Style
One Tapped Hole
Maximum Load Sideways Shear
417 lbf
Shape
Cylindrical
Durometer
55A
Maximum Operating Temperature
176 Degrees F
Load Downward Compression - Maximum
364.75 N
FDA Approved
Not FDA Approved
Operating Temperature - Minimum
-40 Degrees F
Load Sideways Shear - Maximum
1,854.91 N
Operating Temperature - Maximum
176 Degrees F

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 82 lbf, Overall Diameter 20 mm, Height 0.79 in, Stud Length Not Applicable, Maximum Load Sideways Shear 417 lbf, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.