Shop HAM-LET

Manual 2-Way Ball Valve, Let-Lok, SS

  • Mfr # H-800M-SS-L-3/8
  • Zoro # G808259423

product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-800M-SS-L-3/8
Zoro #
G808259423
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
3/8 in
Overall Length
2.58 in
Handle Length
1.53 in
Ball Opening Size
0.19 in
Connection Size - Side 1
3/8 in
Handle Height
1.47 in
Nominal Valve Size
3/8 in
Connection Size - Side 2
3/8 in
Wire Rope Length
2.58 in
Length
2.58 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Water
Connection Type
Let-Lok x Let-Lok
Item
Manual Two-Way Ball Valve
Handle Type
Lever
Seal Material
PTFE
Max. Pressure
2,500 PSI
Seat Material
PFA
Stem Material
316 Stainless Steel
Body Material
Stainless Steel
Standards
ISO 15848-12006 (E)
Stem Type
Blowout Resistant
Handle Material
Glass-Filled Nylon
Color - Valve Handle
Black
Connection Type - Side 1
Compression
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
300 Degrees F
Connection Type - Side 2
Compression
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-65 Degrees F
Handle - Locking
Non-Locking
Vented Ball Valve
Non-Vented
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
1.5
Valve Series
H800
Maximum Pressure - Operating
2,500 psi
Valve Construction
One-Piece
Valve Body Style
Straight

Description

Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Corrosive Chemicals, Natural Gas, Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,500 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Stainless Steel

Ratings & reviews