Sleeve Label, White, Polyolefin

  • Mfr # BM7C-125-342

  • Zoro # G808260979


product price:  $277.39
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyolefin
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM7C-125-342
Zoro #
G808260979
UPC #
888434603628
Country of Origin
United States

Dimensions

Roll Length
50 ft
Roll Width
1/8 in
Maximum Wire Diameter
0.11 in
Label Height
1/4 in
Minimum Wire Diameter
0.05 in

Details

Item
Sleeve Label
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyolefin
Label Media Format
Continuous Roll
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Retardant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Non-Adhesive
Indoor/Outdoor Usage
Indoor
Standards
Method 215, Method 215K, MIL-DTL-23053/5 Class 1, MIL-M-81531, MIL-STD-202, MIL-STD-202F, RoHS Compliant, UL 224
Shrink Ratio
3:1
Color
White ( Matte )
Minimum Wire Gauge
22 AWG
Material Series
B-342
Compatible Mfr Part Number
BMP71, M710
Double-Sided Printable
No
Label Attachment Style
Heat Shrink
For Print Method
Thermal Transfer
Material Properties
Flame-retardant
Recommended Ribbon
M7-R6600
Maximum Wire Gauge
16 AWG
Preprinted Images
None
Maximum Service Temperature
275 Degrees F
Minimum Service Temperature
-67 Degrees F
Preprinted Text
No Legend
Ribbon Color
Black
Product Type
Sleeve Label

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Width Not Applicable, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R6600, Printer Series Compatibility BMP71, M710, Maximum Wire Diameter 0.11 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.