Absorbent Mat Pad, 5.5 gal. Universal, Maintenance Absorbed, Yellow Station/Gray Mat (Discontinued)
- Mfr # MAT199
- Zoro # G8084255
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAT199
Zoro #
G8084255
UPC #
-
Country of Origin
United States
Dimensions
Length
20"
Width
15"
Details
Perforations
Center Along Width
Fluids Absorbed
Universal, Maintenance
Material
Polypropylene, Plastic
Color
Yellow Station/Gray Mat
Item
Absorbent Mat Pad
Absorbency Weight
Medium
Volume Absorbed Per Pkg.
5.5 gal.
Volume Absorbed per Pkg.
5.5 gal
Description
Fluids Absorbed Universal, Maintenance, Volume Absorbed per Pkg. 5.5 gal, Material Polypropylene, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.