Manual 2-Way Ball Valve, NPT, Polypro

  • Mfr # LV025MTV

  • Zoro # G808446625


product price:  $21.55
/ea

Key Features

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LV025MTV
Zoro #
G808446625
UPC #
0791206072280
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Overall Length
2.22 in
Connection Size - Side 1
1/4 in
Handle Height
1.22 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in

Details

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Corrosive Chemicals, Water
Connection Type
FNPT x MNPT
Item
Manual Two-Way Ball Valve
Seal Material
FKM
Stem Type
Not Available
Handle Material
Polypropylene
Body Material
Polypropylene
Max. Pressure
300 PSI
Seat Material
PTFE
Handle Type
Lever
Stem Material
Polypropylene
Vented Ball Valve
Non-Vented
Coefficient of Volume (Cv)
Not Available
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Connection Gender - Side 1
Male
Operating Temperature - Minimum
0 Degrees F
Vacuum Service Rating
Not Available
Color - Valve Handle
Yellow
Operating Temperature - Maximum
150 Degrees F
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Full Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.