Needle Valve, Straight Fitting Style

  • Mfr # ZUSA-VLV-90

  • Zoro # G8085367


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4"
Tube Size
3/8"
Connection
Compression
Connection Type
Compression
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-VLV-90
Zoro #
G8085367
UPC #
193005978211
Country of Origin
China

Dimensions

Pipe Size
1/4"
Tube Size
3/8"
Length
2 5/8 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
3/8 in
Overall Length
2.6 in

Details

Connection
Compression
Connection Type
Compression
Body Material
316 Stainless Steel
Max. Pressure
10,000 psi
Max. Flow
0.56 gpm
Item
Needle Valve
Standards
API 598
Seal Material
PTFE
Handle Material
304 Stainless Steel
Fitting Style
Straight
Temp. Rating
-65 Degrees to 450 Degrees F
Temp. Range
-65 to 450??F
Stem Type
Stainless Steel
Max. Steam Pressure
6,000 psi
Stem Material
316 Stainless Steel
Seat Material
PTFE
Body Style
Straight
Operating Temperature - Maximum
450 Degrees F
Connection Type - Side 1
Compression
Coefficient of Volume (Cv)
0.56
Connection Type - Side 2
Compression
Bonnet Style
Screw-In
Valve Body Style
Inline
Maximum Pressure - Steam
6,000 psi
Handle Type
Tee
For Media
Chemicals, Combustible Gases, Natural Gas, Steam, Water
Operating Temperature - Minimum
-65 Degrees F
Maximum Pressure - Operating
9,000 psi
Valve Series
N/A - Not Rated

Description

Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/4 in, Tube Size 3/8 in, Compression Connection, Stem Type Stainless Steel, Seal Material PTFE, Handle Material 304 Stainless Steel, Max. Pressure 10,000 psi, Temp. Rating -65 Degrees to 450 Degrees F, Max. Flow 0.56 gpm, Length 2 5/8 in, Standards API 598

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.