Needle Valve, Straight Fitting Style

  • Mfr # ZUSA-VLV-88

  • Zoro # G8085403


product price:  $96.65
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4"
Tube Size
1/8"
Connection
Compression
Connection Type
Compression
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-VLV-88
Zoro #
G8085403
UPC #
193005978198
Country of Origin
China

Dimensions

Pipe Size
1/4"
Tube Size
1/8"
Length
2 in
Overall Length
1.97 in
Connection Size - Side 2
1/8 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/8 in

Details

Connection
Compression
Connection Type
Compression
Body Material
316 Stainless Steel
Max. Pressure
10,000 psi
Max. Flow
0.09 gpm
Item
Needle Valve
Temp. Range
-65 to 450??F
Seal Material
PTFE
Standards
API 598
Fitting Style
Straight
Handle Material
304 Stainless Steel
Temp. Rating
-65 Degrees to 450 Degrees F
Stem Type
Stainless Steel
Stem Material
316 Stainless Steel
Body Style
Straight
Seat Material
PTFE
Max. Steam Pressure
6,000 psi
Connection Type - Side 1
Compression
Maximum Pressure - Operating
9,000 psi
Coefficient of Volume (Cv)
0.09
Maximum Pressure - Steam
6,000 psi
Bonnet Style
Screw-In
For Media
Chemicals, Combustible Gases, Natural Gas, Steam, Water
Operating Temperature - Minimum
-65 Degrees F
Handle Type
Tee
Operating Temperature - Maximum
450 Degrees F
Connection Type - Side 2
Compression
Valve Body Style
Inline
Valve Series
N/A - Not Rated

Description

Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/4 in, Tube Size 1/8 in, Compression Connection, Stem Type Stainless Steel, Seal Material PTFE, Handle Material 304 Stainless Steel, Max. Pressure 10,000 psi, Temp. Rating -65 Degrees to 450 Degrees F, Max. Flow 0.09 gpm, Length 2 in, Standards API 598

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.