Chemical Resistant Gloves, 33, Green, 1 PR

  • Mfr # 34381048

  • Zoro # G808597396


product price:  $19.99
/pr

Key Features

Size
M
Color
Green
Glove Thickness
33
Cuff Style
Stanslov®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34381048
Zoro #
G808597396
UPC #
3245423814187
Country of Origin
Malaysia

Dimensions

Size
M
Glove Thickness
33

Details

Item
Chemical Resistant Gloves
Color
Green
Cuff Style
Stanslov®

Description

Industries used In: Automotive, Mechanical Industry, and Chemical Industry. Medium weight knit lined nitrile gloves with Z-grip and pinked cuff. Maximum comfort and chemical protection. 14L. Color: Green. FDA Approved, Standard 21CFR.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.