Aluminum Hand Truck Loop Handle, Mold-On Rubber Wheels

  • Mfr # 168266

  • Zoro # G808612211


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Overall Height
51 in
Overall Width
18 in
Material
Aluminum
Color
Gray
Wheel Type
2-Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
168266
Zoro #
G808612211
UPC #
707022336536
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
51 in
Overall Width
18 in

Details

Material
Aluminum
Color
Gray
Item
General purpose
Wheel Type
2-Wheel
Assembled
No
Weight
27

Description

Strong lightweight aluminum frameProtective polyethylene rail caps
  • 18 x 7-1/2 beveled noseplate accepts bulky loads
  • Comfortable anti-slip grips for safety
  • 8 mold-on rubber wheels
  • Easy assembly
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.