Needle Valve, 3-Way Fitting Style, 316 SS

  • Mfr # ZUSA-VLV-94

  • Zoro # G8087808


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4"
Tube Size
3/8"
Connection
Compression
Connection Type
Compression
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-VLV-94
Zoro #
G8087808
UPC #
193005978259
Country of Origin
China

Dimensions

Pipe Size
1/4"
Tube Size
3/8"
Length
2 5/8 in
Nominal Valve Size
1/4 in
Connection Size - Side 3
3/8 in
Overall Length
2.6 in
Connection Size - Side 2
3/8 in
Connection Size - Side 1
3/8 in

Details

Connection
Compression
Connection Type
Compression
Body Material
316 Stainless Steel
Max. Pressure
10,000 psi
Max. Flow
0.56 gpm
Item
Needle Valve
Handle Material
304 Stainless Steel
Temp. Range
-65 to 450??F
Stem Type
Stainless Steel
Temp. Rating
-65 Degrees to 450 Degrees F
Fitting Style
Angled
Seal Material
PTFE
Standards
API 598
Stem Material
316 Stainless Steel
Seat Material
PTFE
Body Style
Tee
Max. Steam Pressure
6,000 psi
Coefficient of Volume (Cv)
0.56
Valve Body Style
3-Way
Operating Temperature - Maximum
450 Degrees F
Maximum Pressure - Operating
9,000 psi
Handle Type
Tee
Connection Type - Side 2
Compression
Operating Temperature - Minimum
-65 Degrees F
For Media
Chemicals, Combustible Gases, Natural Gas, Steam, Water
Bonnet Style
Screw-In
Maximum Pressure - Steam
6,000 psi
Connection Type - Side 3
Compression
Connection Type - Side 1
Compression
Valve Series
N/A - Not Rated

Description

Needle Valve, 3-Way, Body Material 316 Stainless Steel, Pipe Size Not Applicable, Tube Size 3/8 in, Compression Connection, Stem Type Stainless Steel, Seal Material PTFE, Handle Material 304 Stainless Steel, Max. Pressure 6,000 psi, Temp. Rating -65 Degrees to 450 Degrees F, Max. Flow 0.56 gpm, Length 2 5/8 in, Standards API 598

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.