Needle Valve, Straight Fitting Style

  • Mfr # ZUSA-VLV-91

  • Zoro # G8088842


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4"
Tube Size
1/2"
Connection
Compression
Connection Type
Compression
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-VLV-91
Zoro #
G8088842
UPC #
193005978228
Country of Origin
China

Dimensions

Pipe Size
1/4"
Tube Size
1/2"
Length
2 13/16 in
Nominal Valve Size
1/4 in
Overall Length
2.83 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in

Details

Connection
Compression
Connection Type
Compression
Body Material
316 Stainless Steel
Max. Pressure
10,000 psi
Max. Flow
0.7 gpm
Item
Needle Valve
Fitting Style
Straight
Handle Material
304 Stainless Steel
Standards
API 598
Seal Material
PTFE
Temp. Range
-65 to 450??F
Stem Type
Stainless Steel
Temp. Rating
-65 Degrees to 450 Degrees F
Body Style
Straight
Stem Material
316 Stainless Steel
Max. Steam Pressure
6,000 psi
Seat Material
PTFE
Coefficient of Volume (Cv)
0.7
Connection Type - Side 1
Compression
Connection Type - Side 2
Compression
For Media
Chemicals, Combustible Gases, Natural Gas, Steam, Water
Maximum Pressure - Operating
9,000 psi
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Maximum Pressure - Steam
6,000 psi
Valve Body Style
Inline
Bonnet Style
Screw-In
Handle Type
Tee
Valve Series
N/A - Not Rated

Description

Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/4 in, Tube Size 1/2 in, Compression Connection, Stem Type Stainless Steel, Seal Material PTFE, Handle Material 304 Stainless Steel, Max. Pressure 10,000 psi, Temp. Rating -65 Degrees to 450 Degrees F, Max. Flow 0.7 gpm, Length 2 13/16 in, Standards API 598

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.