Needle Valve, Straight Fitting Style

  • Mfr # ZUSA-VLV-98

  • Zoro # G8090312


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/8"
Tube Size
1/4"
Connection
FNPT
Connection Type
Female NPT
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-VLV-98
Zoro #
G8090312
UPC #
193005978297
Country of Origin
China

Dimensions

Pipe Size
3/8"
Tube Size
1/4"
Length
2 1/4 in
Connection Size - Side 2
3/8 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in
Overall Length
2.28 in

Details

Connection
FNPT
Connection Type
Female NPT
Body Material
316 Stainless Steel
Max. Pressure
10,000 psi
Max. Flow
0.56 gpm
Item
Needle Valve
Fitting Style
Straight
Temp. Rating
-65 Degrees to 450 Degrees F
Temp. Range
-65 to 450??F
Handle Material
304 Stainless Steel
Standards
API 598
Seal Material
PTFE
Stem Type
Stainless Steel
Stem Material
316 Stainless Steel
Seat Material
PTFE
Body Style
Straight
Max. Steam Pressure
6,000 psi
Valve Body Style
Inline
Maximum Pressure - Steam
6,000 psi
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Operating Temperature - Maximum
450 Degrees F
Coefficient of Volume (Cv)
0.56
Connection Gender - Side 1
Female
For Media
Chemicals, Combustible Gases, Natural Gas, Steam, Water
Operating Temperature - Minimum
-65 Degrees F
Connection Gender - Side 2
Female
Bonnet Style
Screw-In
Maximum Pressure - Operating
9,000 psi
Handle Type
Tee
Valve Series
N/A - Not Rated

Description

Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 3/8 in, Tube Size 1/4 in, FNPT Connection, Stem Type Stainless Steel, Seal Material PTFE, Handle Material 304 Stainless Steel, Max. Pressure 10,000 psi, Temp. Rating -65 Degrees to 450 Degrees F, Max. Flow 0.56 gpm, Length 2 1/4 in, Standards API 598

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.