
2 1/2 in Dial, 1/4 in NPT Male Center Back Location, Stainless Steel Case Material
Mfr # PRO-204L-254CF
Zoro # G8090918
product price:Â $26.32
/eaKey Features
Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO-204L-254CF
Zoro #
G8090918
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Diameter
3.46"
Connection Size
1/4" NPT Male
Length
2.12"
Case Diameter
3.46 in
Details
Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Connection Location
Center Back
Range
30" Hg Vac/0 to 150 psi
Max. Pressure (PSI)
150
Pressure Range
30 in Hg Vac/0 to 150 psi
Maximum Pressure
150 psi
Description
Gauge,2.5",30/0/150psi,1/4"CBM,FrntFlg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.