Rechargeable Hand Lamp, LED, 120VAC, Red

  • Mfr # NSR-2168R

  • Zoro # G8094670


product price:  $72.75
/ea

Key Features

Lumens
600/225
Power Source
Battery
Includes
AC and DC Power Supplies/Charger
Features
Flat Bottom Design, Octagonal Body Design, Portable, Three Heavy-Duty Integrated Magnets, User-Replaceable Lens
Housing Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSR-2168R
Zoro #
G8094670
UPC #
017398804431
Country of Origin
China

Dimensions

Housing Dia.
2 in
Cord Length
Cordless
Length
14 5/8 in
Overall Length
14.63 in
Manufacturer Warranty Length
1 yr Limited

Details

Item
Rechargeable Hand Lamp
Lumens
600/225
Power Source
Battery
Includes
AC and DC Power Supplies/Charger
Features
Flat Bottom Design, Octagonal Body Design, Portable, Three Heavy-Duty Integrated Magnets, User-Replaceable Lens
Handle
Ergonomic
Standards
BC, CE, IS 16046 R-41133329, UK CA
IP Rating
IPX4
Rechargeable
Yes
Amps
0.225 A
Housing Material
Glass-Filled Nylon Polymer
Lighting Technology
LED
Lens Material
Polycarbonate
Color
Red
Green Environmental Attribute
Product is Rechargeable
Switch Type
Single Body
Lamp Type
LED
Housing Color
Red
Foldable
Straight
Brightness Levels
225 lm, 600 lm
Maximum Brightness
600 lm
Battery Chemistry
Lithium Ion
Handle Style
Ergonomic
Mount Type
Hook, Magnet
Color Rendering Index
80
Number of Brightness Levels
2
Resistance Properties
Chemical Resistant, Impact Resistant, Water Resistant
Includes Ultraviolet Light
No
Includes Charger
Yes
Number of Batteries Required
1
Includes Bulb
Yes
Includes Batteries
Yes
Maximum Run Time
12.5 hr

Description

Rechargeable Hand Lamp, Power Source Battery, Lighting Technology LED, Bulb Wattage Not Applicable, Maximum Brightness 600 lm, Number of Brightness Levels 2, Maximum Run Time 12.5 hr, Includes Ultraviolet Light No, Housing Color Red, Mount Type Hook, Magnet, Includes AC and DC Power Supplies/Charger, Overall Length 14.63 in, Foldable No, Battery Chemistry Lithium Ion, Color Rendering Index 80, Includes Batteries Yes, Includes Bulb Yes, IP Rating IPX4, Number of Batteries Required 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.