Shop NEIKO
See all product information
Create Account
Swivel Work Light, 7W COB LED & UV Blacklight, 360 Degree Magnetic Flashlight, 150-650 Lumens
- Mfr # 40344A
- Zoro # G922982870
product price:Â
$
27.15
/ea
Key Features
Depth
2 in
Width
2 in
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40344A
- Zoro #
- G922982870
- UPC #
- 816914023338
- Country of Origin
- China
Dimensions
- Depth
- 2 in
- Width
- 2 in
- Length
- 16 in
Description
Whether you're working in your garage or at home, or you just need some extra light, the NEIKO 40344A Cordless - 2-in-1 COB LED and UV Work Light is the perfect tool for your lighting needs. With its COB technology and dimmer dial, this tool offers light levels of 150 to 600 lumens. You can also use the UV light as a black light. This work light has a rechargeable 4,000-mAh Li-ion battery with overcharge protection and a USB-C port. It comes with a charging cable, so you can charge it anywhere you go. When fully charged, this tool provides up to 8 hours of lighted power. The included hook attachments and magnetic swivel base create multiple illumination angles by 360 degrees. Magnetic swivel base with secondary hanging hook is adjustable and has a locking feature. This work light also features a magnetic back and a rotating swiveling hanging hook, so you can mount and attach it anywhere and use it hands-free in any situation. With a slim design and an anti-slip exterior, this light is handheld and portable and can be held securely in different conditions. This rechargeable LED light provides you with quality lighting, helping you work efficiently and smoothly. Manufactured with ABS housing and industrial grade poly-carbonate lens for impact resistant durable work light. Rechargeable COB and UV work light with lithium ion battery promotes longevity and is rechargeable for repeated use. Light contains overcharge protection that protects battery life.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.