
16 in Height, 0.01 in Width, Vinyl, 16" x 16", D-16-CIR-Flip Flops worn here
Mfr # D-16-CIR-Flip Flops worn here
Zoro # G809661881
product price:Â $13.99
/eaKey Features
Sign Material
Vinyl
Height
16 in
Length
16 in
Width
0.01 in
Size
16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-16-CIR-Flip Flops worn here
Zoro #
G809661881
UPC #
-
Country of Origin
United States
Dimensions
Height
16 in
Length
16 in
Width
0.01 in
Size
16 in
Thickness
0.1 in
Details
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.