36V (18V X2) LXT BL Rear Handle 7-1/4 in Circular Saw Kit (5.0Ah)

  • Mfr # XSR01PT

  • Zoro # G8096685


product price:  $474.99
/ea
Free Shipping & Returns

Key Features

Voltage
36 V DC
Blade Dia.
7 1/4 in
Features
Brushless Motor, Built-In Dust Blower, Electric Brake
Blade Side
Left
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XSR01PT
Zoro #
G8096685
UPC #
088381846677
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 9/16 in
Max. Cutting Depth @ 45 Deg.
1 3/4 in
Tool Length
17 1/2 in
Cutting Depth @ 45 Degrees
1-3/4"
Cutting Depth @ 90 Degrees
2-9/16"
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
17 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 3/4 in
Cutting Depth at 0 Degrees - Maximum
2 9/16 in
Blade Diameter
7 1/4 in

Details

Item
Circular Saw
Voltage
36 V DC
Includes
(2) Batteries, Charger, Saw Blade and Tool Bag
Features
Brushless Motor, Built-In Dust Blower, Electric Brake
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees Left
Tool Weight
12.4 lb
Bevel Adjustment
0 Degrees to 50 Degrees
Standards
UL Listed
Corded/Cordless
Cordless
No Load RPM
5100
Battery Pack Replacement
4NNN2
Shoe Material
Aluminum
Arbor Hole
5/8"
Cordless Tool Battery Type
Li-Ion
Corded/Banded
Cordless
Battery Capacity
5 Ah
Series
18V X2 LXT(R)
Battery Included
38XU33
Brushless Motor
Yes
Drive Type
Direct Drive
Number of Batteries Included
2
Charger Included
Yes
Wireless Tool Tracking
No
Variable Speed
No
Battery Series
LXT(R)
Arbor Shape
Round
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Max. Blade Speed
5,100 RPM
Speed Control
Single
Blade Speed - Maximum
5,100 RPM
Bevel Angle - Minimum
0 Degrees
Product Badging
Star Protection Computer Controls(TM)
Bevel Angle - Maximum
50 Degrees
Safety Features
Electric Brake
For Workpiece Material
General Purpose
Includes Chip Catcher
Chip Catcher Not Included
Number of Chargers Included
1
Battery Manufacturing Model Number
BL1850B
Battery Platform
LXT(R)
Charger Manufacturing Model Number
DC18RD
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
Battery Type
Pouch
Bevel Tilt Direction
Left
Motor Type
Brushless
Tool Series
LXT(R)

Description

Circular Saw, Power Source Cordless, Series 18V X2 LXT(R), Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,100 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Aluminum, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 50 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 9/16 in, Max. Cutting Depth @ 45 Deg. 1 3/4 in, Variable Speed No, Tool Length 17 1/2 in, Tool Weight 12.4 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.