Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Absorbent Weighted Blanket, 7.7 gal. Oil Only, Petroleum Absorbed, White, Polypropylene, 2 PK PIL105

Absorbent Weighted Blanket, 7.7 gal. Oil Only, Petroleum Absorbed, White, Polypropylene, 2 PK (Discontinued)

  • Mfr # PIL105
  • Zoro # G8099384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL105
Zoro #
G8099384
UPC #
-
Country of Origin
United States

Dimensions

Length
36"
Width
27"

Details

Fluids Absorbed
Oil Only, Petroleum
Material
Polypropylene
Color
White
Item
Absorbent Weighted Blanket
Volume Absorbed Per Pkg.
7.7 gal.
Volume Absorbed per Pkg.
7.7 gal

Description

Fluids Absorbed Oil Only, Petroleum, Volume Absorbed per Pkg. 7.7 gal, Material Polypropylene, Package Quantity 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.