Not Graded, M20 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L, 5 PK
Mfr # HC3XX20120-005P1
Zoro # G809985543
product price:Â $71.29
/pk 5, $14.26/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M20
Head Width
30 mm
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HC3XX20120-005P1
Zoro #
G809985543
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M20
Fastener Length
120 mm
Head Width
30 mm
Drive Size
30 mm
Min. Thread Length
46 mm
Overall Length
120 mm
Head Height
12.28 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
101,500 psi
Thread Pitch
2.5 mm
Thread Type
Metric
Manufacturer Location
Globally Sourced
Dimensional Standards
Din 933
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 120 mm, Head Height 12.28 mm, Head Width 30 mm, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.