Countersunk Washer, For Screw Size 5/8" Cast Iron, Galvanized Finish, 75 PK

  • Mfr # OGFWIS062G-075BX

  • Zoro # G8106813


product price:  $287.99
/pk 75, $3.84/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Finish
Galvanized
Outside Diameter
2-3/4 in
Thickness
0.625 in
Maximum Inside Diameter
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OGFWIS062G-075BX
Zoro #
G8106813
UPC #
096653357691
Country of Origin
China

Dimensions

For Screw Size
5/8"
Outside Diameter
2-3/4 in
Thickness
0.625 in
Maximum Inside Diameter
0.75 in
Inside Diameter
3/4 in
Bottom Outside Diameter
2 3/4 in
Overall Height
5/8 in

Details

Item
Countersunk Washer
Material
Cast Iron
Finish
Galvanized
System of Measurement
Inch
Color
Silver
Pack Size
Small Pack
Type
Ogee Washer

Description

Ogee Washer, Finish Hot Dipped Galvanized, Material Cast Iron, For Screw Size 5/8 in, Inside Diameter 3/4 in, Bottom Outside Diameter 2 3/4 in, Overall Height 5/8 in, Color Silver, Material Grade/Class Not Applicable, Pack Size Small Pack, Rockwell Hardness -, System of Measurement Inch, Package Quantity 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.