Manual 2-Way Ball Valve, Sweat, Brass

  • Mfr # 77F20501

  • Zoro # G810871644


product price:  $44.65
/ea

Key Features

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77F20501
Zoro #
G810871644
UPC #
670750715099
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Overall Length
3.73 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Ball Opening Size
1.13 in
Connection Size - Side 2
1 in
Handle Height
2.11 in
Handle Length
3.86 in

Details

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
Sweat x Sweat
Item
Manual Two-Way Ball Valve
Standards
ARRA Compliant, Build America Buy America Act (BABA), Buy American Act (BAA), FM
Features
100% Factory Tested, Adjustable Stem Packing, Corrosion Resistant Materials, Heavy Pattern Forged Design, Silicone Free Assembly
Body Material
Brass
Stem Material
316 Stainless Steel
Seal Material
RPTFE
Handle Material
Plated Steel, PVC
Temp. Range
0 Degrees to 350 Degrees F
Stem Type
Blowout Resistant
Seat Material
RPTFE
Compliance
ARRA, FM Approved
Max. Pressure
600 PSI
Handle Type
Lever
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
0.01
Color - Valve Handle
Yellow
Color - Valve Body
Bronze
Operating Temperature - Maximum
350 Degrees F
Handle - Locking
Non-Locking
Vacuum Service Rating
29 in Hg
Cleaned and Bagged
Not Cleaned and Bagged
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
Sweat
Connection Type - Side 1
Sweat
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
77F

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.