Men's Oxford Shoe, Black, 11, TB0A5ZBY001

  • Mfr # TB0A5ZBY001

  • Zoro # G810871729


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
11
Style Number
TB0A5ZBY001
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A5ZBY001
Zoro #
G810871729
UPC #
194115974902
Country of Origin
China

Dimensions

Size
11
Width
M
Size (PRINT)
11

Details

Item
Oxford Shoe
Gender
Men's
Color
Black
Style Number
TB0A5ZBY001
Waterproof
No
Conductive
No
Insulated
No
Toe Cap Material
Composite
Upper Material
Leather
Midsole Material
Foam
Insole Material
Polyurethane
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Non-Marking Sole
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Gender (PRINT)
Men's
Style Family
Oxford Shoe
Completely Non Metallic
No
Static Dissipative
No
Outsole Material
Rubber
Insole Material (PRINT)
Polyurethane
Non Metallic Upper
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Foam
Insole Technology
Anti-Fatigue
Heel Definition
Defined Heel
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Midsole Technology (PRINT)
Hover Spring
Electrical Hazard Rated
Yes
Liner Technology
Antimicrobial
Metatarsal Guard
No
Toe Shape
Round
All-Leather Upper
Yes
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Midsole Technology
Hover Spring
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number TB0A5ZBY001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.