Shop PUMA SAFETY SHOES

Women's 3 in Composite Toe Athletic Shoe, Blue, 6 1/2, M, 643905

  • Mfr # 643905-6.5M
  • Zoro # G106430128

product price: 
$
99.15
/pr

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue
Footwear Width
M
Style Number
643905
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
643905-6.5M
Zoro #
G106430128
UPC #
885818010799
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
M
Height
3 in
Heel Height
1/8 in
Boot Height
3 in
Overall Height
3 in
Width
M
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue
Style Number
643905
Waterproof
No
Footwear Closure Type
Lace Up
Resists
Heat, Slips
SATRA Rating- Forefoot Slip on Quarry Tile
Dry.86, Wet.70
Closure Type
Lace Up
Chemical Resisting Sole
Yes
Midsole Material
EVA, Foam, Polyurethane
Chain Saw Cut Resistant
No
Toe Style
Round Toe
Footwear Style
Athletic Shoe
Standards
ASTM F2412-18a, ASTM F2413-18
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Insole Material
Polyurethane
Features
Stabilizing MTSP Torsion Control, Ultimate Performance, Comfort and Motorsport Look
Static Dissipative
No
For Outdoor Traction
Yes
Footwear Shank Type
TPU
Wide Toe Cap
Yes
Insole System
Removable
Last Number or Name
Fuse Knit
Footwear Sole Pattern
Exclusive Design
Insulated
No
Outsole Material
Rubber
Upper Material Description
Leather
Upper Boot Material
Leather
Predominant Footwear Color
Blue
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry .86, Wet .66, Wet .70 Heel Dry .85
Midsole Technology
Dual Density, Impulse.Foam(R)
Oil Resisting Sole
Yes
Metatarsal Guard
No
Upper Material
Leather
Metatarsal Guard Style
None
Footwear Construction
Cemented
Laces Color
Black/Blue
Removable Insole
Yes
Non-Marking Upper
Yes
Slip Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insole Color
Black
Waterproof Type
None
Toe Shape
Round
Insulation Type
None
SATRA Rating- Heel Slip on Quarry Tile
Dry .85, Wet .66
Ninety Degree Heel
No
Footwear Shank
Yes
Conductive
No
Shank Material
TPU
Upper Color
Gray
Max. Heat Rating
572 Degrees F
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Footwear Construction Type
Cement
Metal Chip Resisting Sole
Yes
Liner Material
Mesh, Nylon
Completely Non Metallic
Yes
Heel Style
Defined Heel
Heat Resistant
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.66
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.86
Slip-Resistance Value - SATRA Heel - Dry
0.85
Slip-Resistance Value - Mark II - Oily
0.49
Toe Cap Material
Composite
Construction
Cemented
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Insole Technology
Removable
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Style Family
Athletic Shoe
Midsole Material (PRINT)
EVA, Foam, Polyurethane
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
Dual Density, Impulse.Foam(R)
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Women's
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Blue

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number 643905

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.