Men's Oxford Shoe, 8 1/2, Leather, Black

  • Mfr # TB0A5ZBY001

  • Zoro # G810877356


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
8 1/2
Style Number
TB0A5ZBY001
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5ZBY001
Zoro #
G810877356
UPC #
194115977019
Country of Origin
China

Dimensions

Size
8 1/2
Width
W
Size (PRINT)
8 1/2

Details

Item
Oxford Shoe
Gender
Men's
Color
Black
Style Number
TB0A5ZBY001
Waterproof
No
Metatarsal Guard
No
Heel Definition
Defined Heel
Upper Material (PRINT)
Leather
Completely Non Metallic
No
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Upper Material
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Construction
Cemented
Midsole Technology (PRINT)
Hover Spring
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Electrical Hazard Rated
Yes
Style Family
Oxford Shoe
Static Dissipative
No
Conductive
No
Insole Technology
Anti-Fatigue
Insulated
No
Toe Cap Material
Composite
Liner Technology
Antimicrobial
Toe Shape
Round
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Insole Material
Polyurethane
Non-Marking Sole
Yes
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
248 Degrees F
Metatarsal Guard (PRINT)
No
Outsole Material
Rubber
Non Metallic Upper
No
Midsole Material
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Midsole Technology
Hover Spring
Maximum Heat Rating
248 Degrees F
Chemical-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number TB0A5ZBY001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.