Manual Two-Way Ball Valve, 2,000 psi

  • Mfr # 73A10527A

  • Zoro # G810988588


product price:  $81.59
/ea
Free Shipping & Returns

Key Features

Ball Material
Carbon Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73A10527A
Zoro #
G810988588
UPC #
670750260513
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
3.32 in
Handle Height
2.18 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Handle Length
4.75 in
Ball Opening Size
0.87 in

Details

Ball Material
Carbon Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam
Connection Type
NPT x NPT
Item
Manual Two-Way Ball Valve
Handle Material
PVC, Zinc-Plated Steel
Handle Type
Lever
Standards
American Iron and Steel (AIS), Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Seat Material
RPTFE
Body Material
Steel
Stem Type
Blowout Resistant
Max. Pressure
2,000 PSI
Seal Material
RPTFE
Stem Material
Carbon Steel
Connection Gender - Side 1
Female
Maximum Pressure - Steam
150 PSIg
Handle - Locking
Locking
Color - Valve Body
Black
Operating Temperature - Maximum
450 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 2
Female
Vacuum Service Rating
29 in Hg
Operating Temperature - Minimum
-20 Degrees F
Coefficient of Volume (Cv)
43
Cleaned and Bagged
Not Cleaned and Bagged
Pipe Schedule Compatibility
Schedule 40
Color - Valve Handle
Yellow
Vented Ball Valve
Vented
Valve Series
73

Description

Manual Two-Way Ball Valve, Body Material Steel, For Media Air, Steam, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psig, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Carbon Steel, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.