Men's Work Boot, 9 1/2 Leather, 6 in Height, After Dark

  • Mfr # TB126038001

  • Zoro # G811265855


product price:  $136.99
/pr
Free Shipping & Returns

Key Features

Color
After Dark
Height
6 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB126038001
Zoro #
G811265855
UPC #
197064625222
Country of Origin
Dominican Republic

Dimensions

Size
9 1/2
Footwear Width
M
Height
6 in
Width
M
Overall Height
6 in

Details

Item
Work Boot
Color
After Dark
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Non-Marking Sole
No
Shank Material
Nylon
Closure
Lace Up
Midsole Material
EVA
Puncture-Resistant Sole
No
Static Dissipative
No
Heel Definition
Defined Heel
Insulated
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Steel
Construction
Direct Attached
Style Family
6-Inch Work Boot
Completely Non Metallic
No
Outsole Material
Rubber
Removable Insole
No
Style Number
26038
Maximum Heat Rating
570 Degrees F
Wide Toe Cap
No
Conductive
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material
Mesh
Insulation Weight
200 g
Electrical Hazard Rated
Yes
Non Metallic Upper
No
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
All-Leather Upper
Yes
Insole Material
Polyurethane
Liner Technology
Antimicrobial
Insulation Technology
Thermolite(R)
Ninety-Degree Heel
Yes
Insole Technology
Agion Bactericide

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color After Dark, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number 26038, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.