
Liberty Women's Slip Resistant Footwear, Size 5
Mfr # 37255-S5
Zoro # G322840282
product price:Â $64.29
/prKey Features
Size
5
Closure Type
Lace-Up
Footwear Width
Medium
Color
Black
Toe Type
Soft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
37255-S5
Zoro #
G322840282
UPC #
885999085258
Country of Origin
Viet Nam
Dimensions
Size
5
Footwear Width
Medium
Details
Closure Type
Lace-Up
Color
Black
Toe Type
Soft
Material
Synthetic
Item
Shoes
Waterproof
Yes
Description
Built for comfort and protection, these athletic-inspired shoes are slip-and water-resistant for use in various applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.