Ivory Beige 12x13 Crema Marfil Polished Floor and Wall Mosaic Tile 5.29 sqft/case, 5PK

  • Mfr # APLVL88H06A

  • Zoro # G811320493


product price:  $131.99
/pk 5, $26.40/ea
Free Shipping & Returns

Key Features

Length
12.8 in
Width
11.9 in
Thickness
0.37 in
Material
Crema Marfil
Shape
Herringbone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLVL88H06A
Zoro #
G811320493
UPC #
840175529353
Country of Origin
China

Dimensions

Length
12.8 in
Width
11.9 in
Thickness
0.37 in

Details

Material
Crema Marfil
Shape
Herringbone
Color
Ivory Beige
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5.29 sq. ft

Description

If your neutral decor begs for a pop of pattern, this beige herringbone tile is perfect to design a truly artistic space. This Crema Marfil marble mosaic tile allows you to create a patterned decor statement in a single beige tone - perfect to break up the monotony of a low key color scheme without taking away the tranquil appeal. Whether it’s a dazzling focal point of a minimalist kitchen or patterned bathroom floor tile that fills the room with dimension, marble chevron tile can jazz up any wall or flooring design with a luxury design look.
Does a spacious bathroom feel too cold and bland? Update the floors with marble tiles in a dynamic chevron pattern to bring dimension and flow. Do you have limited square footage instead? This marble chevron tile adds coziness and illusion to a small space by creating a luxury rug effect.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.