
Hitch Pin, 3 in Dia, 6-3/4 in Usable L, Carbon Steel, 1 PK
Mfr # HPLN-1000-6750S/B
Zoro # G811338337
product price:Â $26.79
/eaKey Features
System of Measurement
Inch
Usable Length
6-3/4 in
Shank Length
7-3/4 in
Material
Carbon Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HPLN-1000-6750S/B
Zoro #
G811338337
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
3 in
Usable Length
6-3/4 in
Shank Length
7-3/4 in
Details
Item
Hitch Pin
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Yellow
Description
ITW Shakeproof Hitch Pin 1 x 6-3/4 Effective Length Carbon Steel Square Handle Zinc Yellow with 12 Inch PVC Coated Lanyard and Clip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.