Breaker Bar, 1 in. Dr, 26 in., 8435

  • Mfr # 8435

  • Zoro # G8113637


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
SAE or Metric
SAE
Standards
ASME B107.110
Handle Type
Standard
For Use With
1" Drive Sockets
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8435
Zoro #
G8113637
UPC #
767990843542
Country of Origin
United States

Dimensions

Drive Size
1"
Overall Length
26 in

Details

Item
Flex Handle
Finish
Chrome
SAE or Metric
SAE
Standards
ASME B107.110
Handle Type
Standard
For Use With
1" Drive Sockets
Features
4147 Wright Alloy Steel
Material
Alloy Steel
Tether Capable
Tether Capable
Number of Pieces
1
Tether Style
Tether Capable
Insulated
No
Non-Magnetic
No
Corrosion Resistant
Yes
Head Type
Flexible
Non-Sparking
No
Grip Style
Knurled
Ratcheting
No
Handle Shape
Straight
Tether Ready
No
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated

Description

The Wright Tool 8435 1" Drive Flex Handle is the perfect tool for applying extra torque when loosening or tightening fasteners. The alloy steel flex handle has a chrome finish and is 26 in. long. Designed to fit most standard sockets, it features 4147 Wright Alloy Steel and is compatible with all common power tools. This flexible head can be used on nuts, bolts, fittings and more without having to reposition the wrench. The Wright Tool Flex Handle offers you superior control of your power tools as you work on your project.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.