Spanner Wrench Socket, 1/2 in Drive Sz
- Mfr # SW-14
- Zoro # G623362711
product price:Â
$
1,494.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 3/4 in
Drive Size
1/2 in
Measurement Type
SAE
Material
Alloy Steel
Product Type
Spanner Wrench Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SW-14
- Zoro #
- G623362711
- UPC #
- 073753305767
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 3/4 in
- Drive Size
- 1/2 in
- Wire Rope Length
- 3 3/4 in
Details
- Measurement Type
- SAE
- Item
- Spanner Wrench Socket
- Material
- Alloy Steel
- Product Type
- Spanner Wrench Socket
- Includes Insulation
- Not Insulated
Description
Spanner Wrench Socket, Socket Size Not Applicable, Not Applicable, Alloy Steel, Not Applicable, Not Applicable, Not Applicable, Drive Size 1/2 in, SAE, Bolt Clearance Not Applicable, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.