Tachometer, 0.5 to 20,000 rpm

  • Mfr # RPM10-NIST

  • Zoro # G8114066


product price:  $569.99
/ea
Free Shipping & Returns

Key Features

Includes
23 in Reflective Tape, Carrying Case, NIST Certificate, Wheels for Linear Surface Speed or RPM Measurements
RPM Accuracy
+/-0.05%
Features
Built-In IR Thermometer, Combination Contact & Photo Tachometer, Memory Button Holds Last/Min/Max Readings
RPM Resolution
0.1 RPM
Contact / Noncontact
Contact and Noncontact
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPM10-NIST
Zoro #
G8114066
UPC #
793950461112
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturer Warranty Length
2 yr
Battery Size
AA

Details

Item
Combination Tachometer
Includes
23 in Reflective Tape, Carrying Case, NIST Certificate, Wheels for Linear Surface Speed or RPM Measurements
RPM Accuracy
+/-0.05%
Features
Built-In IR Thermometer, Combination Contact & Photo Tachometer, Memory Button Holds Last/Min/Max Readings
RPM Resolution
0.1 RPM
Contact / Noncontact
Contact and Noncontact
Display
5 digit LCD
Memory
Last/Min/Max
Standards
CE
Contact RPM Range
0.5 to 20,000
Speed (FPM)
0.20 to 6560
Speed (M/Min)
0.05 to 1999.9
Light Source
Incandescent
Temperature Range
-4 Degrees to 600 Degrees F
Noncontact RPM Range
10 to 99,999
Calibration Certificate
NIST
Working Distance
6.5 ft
Indicator
On Target
Calibration Certificate Type
NIST
Digital Display Screen Type
LCD
Maximum Contact RPM
20,000 RPM
Number of Digits
1
Maximum Operating Temperature
600 Degrees F
Minimum Contact RPM
0.5 RPM
Minimum Velocity Measured
0.2 fpm
Battery Voltage
1.5V
Rotational Speed Measuring Units
ft/min, m/min, RPM
Maximum Non-Contact RPM
99,999 RPM
Maximum Velocity Measured
6,560 fpm
Number of Batteries Required
4
Contact Type
Contact
Minimum Non-Contact RPM
10 RPM
Maximum Non-Contact Distance
6 1/2 ft
Batteries Included
Yes
Minimum Operating Temperature
-4 Degrees F

Description

Combination Tachometer, RPM Accuracy +/-0.05 Percent, RPM Resolution 0.1 RPM, Maximum Contact RPM 20,000 RPM, Minimum Contact RPM 0.5 RPM, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 10 RPM, Maximum Non-Contact Distance 6 1/2 ft, Calibration Certificate Type NIST, Maximum Velocity Measured 6,560 fpm, Minimum Velocity Measured 0.2 fpm, Includes 23 in Reflective Tape, Carrying Case, NIST Certificate, Wheels for Linear Surface Speed or RPM Measurements

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.