Hamper, 100 lb Capac., 17" L

  • Mfr # G00-PPX-HBK

  • Zoro # G812320867


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Color
Purple
Overall Length
17 in
Overall Width
30 in
Overall Height
30 in
Total Volume
4.2 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G00-PPX-HBK
Zoro #
G812320867
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 in
Overall Width
30 in
Overall Height
30 in
Bag Length
16 in
Bag Width
15 in
Bag Height
30 in

Details

Item
Hamper
Color
Purple
Total Volume
4.2 cu ft
Shape
Rectangle
Includes
Stand
Frame Material
Galvanized Steel
Product Type
Hamper
Assembly
Partially Assembled
Bag Volume
4.2 cu ft
Frame Color
Silver
Weight Capacity
100 lb
Bag Color
Purple
Bag Style
Removable Bag
Bag Closure
Open
Bag Material
Vinyl
Includes Lid
No Lid
Legend
Laundry,recycling,towels, sports equipment,sheets,
Compatible with Manufacturer Model Number
G00-PPX-HBN
Number of Bags Included
1
Number of Bag Receptacles
1
Compatible Manufacturer Part Number
G00-PPX-HBN
Compatible with Mfr. Model No.
G00-PPX-HBN
For Use with Mfr Model Number
G00-PPX-HBN
Compatible Manufacturer Model Number
G00-PPX-HBN
For Use With Mfr. Model Number
G00-PPX-HBN
Compatible with Manufacturer Model No.
G00-PPX-HBN
Compatible Pump Manufacturer Part Number
G00-PPX-HBN
Compatible Mfr. Model Number
G00-PPX-HBN

Description

Hamper Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.