
Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3/8 in L, 50 PK
Mfr # 1-H-37C-37
Zoro # G812472795
CAD Available
product price:Â $23.19
/pk 50, $0.46/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1-H-37C-37
Zoro #
G812472795
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Fastener Length
3/8 in
Head Width
9/16 in
Overall Length
3/8 in
Head Height
15/64 in
Drive Size
9/16 in
Details
CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Left Hand
Item
Hex Head Cap Screw
Resistance Properties
Corrosion-Resistant
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.1
Tensile Strength
80 ksi
Material Quality Standards
ASTM 193, ASTM 194
Thread Type
Coarse
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/8 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.