Electrically Actuated Butterfly Valve

  • Mfr # E541S-002-6

  • Zoro # G812477868


product price:  $1,018.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
24V AC/DC
Seal Material
EPDM
Liner Material
Buna-N
Standards
CSA, ISO 5211, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E541S-002-6
Zoro #
G812477868
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
6 in
Lug Diameter
6 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
24V AC/DC
Seal Material
EPDM
Liner Material
Buna-N
Standards
CSA, ISO 5211, UL
Disc Material
Stainless Steel
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
180 Degrees F
For Media
Air, Water
Actuator Ambient Temperature - Maximum
131 Degrees F
Coefficient of Volume (Cv)
1,620
Actuator Duty Cycle
75 %
Actuator Electrical Entry
1/2 in Conduit
Actuator Input Control Signal
Manual
Actuator Ambient Temperature - Minimum
-4 Degrees F
Maximum Pressure - Operating
250 psi
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
IP Rating
IP67
Maximum Pressure - Steam
15 psi
Actuator Output Shaft Material
416 Stainless Steel
Disc Alignment
Concentric
Connection Type
Lug
ANSI Flange Class
Class 150
Valve Deactivated State
Normally Closed (NC)
NEMA Enclosure Rating
4, 4X
Fail Safe Position
Fail Closed
Actuator Enclosure Material
Technopolymer
Number of Flange Bolt Holes
8
Valve Series
E541S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 24V AC/DC, Standards CSA, ISO 5211, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.