Boring Bar, 2-1/2 in L, Carbide
Mfr # B2301000
Zoro # G8125677
product price:Â $41.39
/eaKey Features
Overall Length
2-1/2 in
Shank Material
Carbide
Material
Carbide
Cutting Direction
Right Hand
Shank Dia.
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B2301000
Zoro #
G8125677
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Dia.
0.230"
Radius
Sharp Point
Bore Depth
1.000"
Min. Bore Dia.
0.2300 in
Max. Bore Depth
1 in
Description
Boring Bar, Boring, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.