Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/8 in Pipe Size, 24VAC, Remote Pilot, Buna N

  • Mfr # 3585-020-9226B

  • Zoro # G8128827


product price:  $74.99
/ea

Key Features

For Media
Air, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3585-020-9226B
Zoro #
G8128827
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/8 in
Overall Length
2-23/32 in
Overall Width
1-1/2 in
Overall Height
3-3/16 in
Orifice Diameter
1/2 in

Details

For Media
Air, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24VAC
Valve Type
Remote Pilot
Operation Type
Pilot Operated
Seal Material
Buna N
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
10 psi
Item
Solenoid Valve
Safe Working Water Pressure
150 psi
Coil Enclosure
Dust Tight, Water Resistant
Electrical Connections
Wire Leads
Body Material
Glass Filled Nylon
Application
General Purpose
Coil Insulation Class
F
Valve Design
Diaphragm
Standards
CE
IP Rating
IP65
Includes Coil
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Frequency
60 Hz
Operating Pressure Differential Water - Maximum
150 psi
Ambient Temperature - Maximum
122 Degrees F
Wattage
6.5 W
Operating Pressure Differential Steam - Maximum
Not Rated
Environmental Rating
Outdoor
Ambient Temperature - Minimum
50 Degrees F
Operating Pressure Differential Light Oil - Maximum
150 psi
Fluid Temperature - Maximum
140 Degrees F
Thread Type
NPT
NEMA Enclosure Rating
4
Valve Body Style
Straight
Actuator Type
Internal Pilot
Coefficient of Volume (Cv)
1.95
Valve Positions
2-Position
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Seal
Yes

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Remote Pilot, Nominal Pipe Size 3/8 in, Orifice Diameter 1/2 in, Body Material Nylon, Coefficient of Volume (Cv) 1.95, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.