Tropical Leaves Nature Inspired Indoor/Outdoor Area Rug 5' x 7' Black

  • Mfr # 4030BLACK5X7

  • Zoro # G813072819


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4030BLACK5X7
Zoro #
G813072819
UPC #
847918127524
Country of Origin
Belgium

Dimensions

Size
5 ft x 7 ft
Length (In.)
84 in
Width (In.)
60 in
Thickness
0.19 in

Details

Color
Black
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Back Material
Synthetic
UV Resistant
Yes
Features
Stain Resistant; Water Resistant; Hose Washable
Includes
Area Rug
Water Resistant
Yes

Description

Indulge in the ultimate comfort, durability, and versatility with this reversible rug that effortlessly complements both indoor and outdoor settings. Crafted in Belgium using state-of-the-art machinery, this rug is meticulously machine-made with 100% polypropylene, ensuring superior quality and long-lasting performance. Its dual usage capability makes cleaning a breeze, providing convenience for everyday use. The modern floral pattern brings a touch of visual allure, transforming any space into a captivating haven of style and elegance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.