Printed Welding Screen, Tree Branches, Transparent Vinyl, 13 oz/sq yd, 8 ft W x 6 ft H, Yellow

  • Mfr # PWD146YL

  • Zoro # G8133422


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Protective Material
Transparent Vinyl
Width
8 ft.
Height
6 ft.
Thickness
0.014 in
Withstand Temp.
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWD146YL
Zoro #
G8133422
UPC #
846642056551
Country of Origin
United States

Dimensions

Width
8 ft.
Height
6 ft.
Thickness
0.014 in
Protective Height
6 ft
Protective Width
8 ft
Protective Thickness
0.014 in
Curtain Height
6 ft
Curtain Material Thickness
0.36 mm
Curtain Width
8 ft

Details

Item
Printed Welding Screen
Color
Yellow
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshall Approved, NFPA 701
Protective Color
Yellow
Material
Transparent Vinyl
Features
Tree Branches Graphic
Grommet Placement
12 in Centers on Four Sides
Welding Protection Sub-Category
Curtains
Includes
(25) Black Zip Ties
Series
ONE-WAY(TM)
Fastener Type
Grommets
Printed Text
Danger, Do Not Watch the Arc, Welding Area
Curtain Material Weight
13 oz/sq yd
Curtain Design
Curtain
Curtain Material Color
Yellow
Curtain Material Type
Vinyl
Grommet Material
Brass
Grommet Location
Four Side
Maximum Temperature
150 Degrees F
Process
Protection from Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris
Opacity
Tinted Transparent
Grommet Spacing
12 in
Curtain Material Coating
Vinyl

Description

Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Yellow, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Standards California Fire Marshall Approved, NFPA 701, Fastener Type Grommets, Features Tree Branches Graphic, Grommet Location Four Side, Grommet Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products