Electric Chain Hoist, 250 lb, 9 ft, Hook Mounted - No Trolley, 575V AC, Blue

  • Mfr # DCM Pro 1-125 1/1 H2.8 V9.6/2.4 575/60

  • Zoro # G8134156


product price:  $3,770.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
9 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM Pro 1-125 1/1 H2.8 V9.6/2.4 575/60
Zoro #
G8134156
UPC #
-
Country of Origin
Germany

Dimensions

Housing Width
10 1/2 in
Manufacturers Warranty Length
2 yr
Housing Length
16 1/2 in
Housing Depth
6 13/16 in
Chain Length
9 ft
Lifting Hook Opening Width
27 3/8 in
Maximum Lifting Length
9 ft
Minimum Retracted Length
29 3/32 in
Mfr. Warranty Length
2 yr
Body Depth
6 13/16 in
Controller Cord Length
9 ft
Body Length
16 1/2 in
Body Width
10 1/2 in

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
9 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
32/8 fpm
Load Capacity
250 lb
Min. Between Hooks
27 3/8 in
Motor HP
0.3 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
575V AC
Item
Electric Chain Hoist
Thermal Protection
Included
Control Cord
9 ft
Classification
H4
Reeving
1
Lubrication
Maintenance Free for Up to 10 Yr.
Finish
Powder Coated
Number of Speeds
2
Clutch
Overload Slip
Trolley Configuration
Hook Mounted - No Trolley
Hz
60
Control
Integrated Control Handle
Brake
DC Disc
Amps @ Low Volts
0.9 A
Includes Clutch
Clutch Included
Lifting Hook Type
Hook with Safety Latch
Mount Type
Hook Mounted - No Trolley
Current at Min. Voltage
0.9 A
Number of Reeves
1
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Controls
Contactor
Clutch Type
Overload Slip
For Outdoor Use
Yes
Motor Horsepower
1/4 hp
Current at Max. Voltage
0.9 A
Overload Protection Included
Yes
Starts and Stops per Hour
240
Pendant IP Rating
IP65
Body Material
Aluminum
Maximum Lifting Capacity
276 lb
Number of Load Chains
1
Fixed Lift Speed
7.9 fpm, 31.5 fpm
Headroom
27 3/8 in
Duty Classification
H4
Included Components
Chain Container
Includes Brake
Brake Included
Features
Engineered for Right-Hand and Left-Hand Operation, Simple Exchange of the Load Handling Device Due to Quick-Change Coupling, Versatile Adaptability to any Task
Programmable
Non-Programmable
Chain Material
Steel
Lifting Hook Material
Steel
Brake Type
DC Current
Trolley IP Rating
IP55
Hoist IP Rating
IP55
Body Finish
Powder Coated
Chain Finish
Powder Coated
Trolley Wheel Material
Plastic
Operating Voltage
575V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 276 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 7.9 fpm, 31.5 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 9 ft, Current at Minimum Voltage 0.9 A, Current at Maximum Voltage 0.9 A, Motor Horsepower 1/4 hp, Operating Voltage 575V AC, Headroom 27 3/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.