Electric Wire Rope Hoist, 1,100 lb, Unlimited, Hook Mounted - No Trolley, 115-220V AC, Gray

  • Mfr # 261059

  • Zoro # G8141542


product price:  $6,901.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
Gray
Hoist Lift
Unlimited
Hoist Mount
Hook Mounted - No Trolley
Lift Speed
23 fpm
Load Capacity
1,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261059
Zoro #
G8141542
UPC #
667143002676
Country of Origin
France

Dimensions

Housing Width
8
Housing Length
17 in
Housing Depth
12 1/4 in
Maximum Cord Length
10 ft
Body Width
7 7/8 in
Controller Cord Length
10 ft
Body Length
16 1/8 in
Cord Diameter
3/10 in
Body Depth
16 13/16 in

Details

Color
Gray
Hoist Lift
Unlimited
Hoist Mount
Hook Mounted - No Trolley
Lift Speed
23 fpm
Load Capacity
1,100 lb
Min. Between Hooks
27 3/4 in
Motor HP
1.5 hp
Phase
1
Standards
ANSI/ASME B30.16
Voltage
115-220V AC
Control Cord
10 ft
Thermal Protection
Included
Control
NEMA 3R Pushbutton Pendant
Brake
Electromagnetic Cone
Trolley Configuration
Hook Mounted - No Trolley
Amps @ Low Volts
10 A
Item
Electric Wire Rope Hoist
Lubrication
Grease
Classification
H3
Reeving
1
Number of Speeds
1
Finish
Gray
Brake Type
Electromagnetic Cone
Body Material
Aluminum Alloy
Lifting Hook Type
Swivel Hook with Safety Latch
Included Components
Rope Reeler
Overload Protection Included
Yes
Controls
Pendant
Fixed Lift Speed
23 fpm
Pendant IP Rating
IP55
Cord Type
Rope
Motor Horsepower
1 1/2 hp
Maximum Lifting Capacity
1,100 lb
Material
Cast Aluminum Housing
Features
Unique Wire Rope Gripping System
Current at Max. Voltage
10 A
Current at Min. Voltage
10 A
Programmable
Non-Programmable
Mount Type
Hook Mounted - No Trolley
Number of Reeves
1
Duty Classification
H3
Hoist IP Rating
IP55
Includes Brake
Brake Included
Headroom
27 3/4 in
Operating Voltage
115-220V AC

Description

Electric Wire Rope Hoist, Current at Maximum Voltage 10 A, Current at Minimum Voltage 10 A, Duty Classification H3, Headroom 27 3/4 in, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 23 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Maximum Lifting Capacity 1,100 lb, Motor Horsepower 1 1/2 hp, Mount Type Hook Mounted - No Trolley, Operating Voltage 115-220V AC, Body Depth 16 13/16 in, Body Length 16 1/8 in, Body Material Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.