Long Radius Elbow, Carbon Steel, 1895 psi

  • Mfr # 010-040-000

  • Zoro # G8142346


product price:  $84.39
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Long Radius Elbow
Pipe Fitting Schedule/Class
Class STD
Pipe Size
4"
Specific Pipe Fitting Shape
90 Degrees Long Radius Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-040-000
Zoro #
G8142346
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
4"
Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in

Details

Item
Long Radius Elbow 90 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Long Radius Elbow
Pipe Fitting Schedule/Class
Class STD
Specific Pipe Fitting Shape
90 Degrees Long Radius Elbow
Temp. Range
-20 Degrees to 650 Degrees F
Basic Pipe Fitting Material
Metal
Compliance
A234 WPB
Basic Pipe Fitting Shape
Elbow
Max. Pressure
1895 psi
Fitting Connection Type
Buttweld
Fitting Schedule/Class
Class STD
Standards
ASME B16.9, ASTM A234 WPB
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Butt Weld
Includes Seal
No
Class
Class STD
Fitting Side A Type
Butt Weld

Description

90 Degrees Long Radius Elbow, Carbon Steel, Class Class STD, 4 in, Butt Weld, 4 in, Butt Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.